Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/32 In
Mfr # P328GO
Zoro # G3102526
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Bushing Wall Type Standard Wall
- Inside Dia. 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P328GO
- Zoro # G3102526
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 7/32 in |
Size- Decimal | 7/32" (0.2188) |
Drill Size | 7/32 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 1/2 in |
Size - Decimal | #57 - 0.0430 |
Details
Bushing Type | Headless Press Fit |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.2188 |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 36.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD36.0MM)
- VIKING Stick-It Type, Sander Shoe Psa, V101 (V514)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 3/16 (C23729)
- METABO Carbide Bit SDS-Plus P4P / 12, 0x310 mm (626228000)
- ZORO SELECT Drill Bushing, Type H, Drill Size 21/64 In (HT366IU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H265FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (H138CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1210CY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4834KF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- Zoro Select Drill Bushings