Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/32 In
Mfr # P324GO
Zoro # G3049350
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 7/32" (0.2188)
- Bushing Type Headless Press Fit
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Measurement System Fractional Inch
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P324GO
- Zoro # G3049350
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 7/32" (0.2188) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 1/2 in |
Inside Dia. | 7/32 in |
Overall Length | 1/4 in |
Drill Size | 7/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | U - 0.3680 |
Details
Bushing Type | Headless Press Fit |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.2188 |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/4"R (CC038)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- JUSTRITE Biohazard Waste Container, 15-7/8 In. H (05915)
- WESTWARD Drive Pin Punch, 1/8 In Tip, 4 3/4 In L (2AJD7)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (H3228HJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT368JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/32 In (P3216HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (PT5620MH)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H486KG)
- Zoro Select Drill Bushings