Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/32 In
Mfr # P264GO
Zoro # G3086426
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Size- Decimal 7/32" (0.2188)
- Rockwell Hardness RC 62-64
- Bushing Head Type Headless
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P264GO
- Zoro # G3086426
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/4 in |
Size- Decimal | 7/32" (0.2188) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 13/32 in |
Drill Size | 7/32 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Inside Dia. | 7/32 in |
Size - Decimal | 1 in - 1.0000 |
Details
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2188 |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Left Hand Drill Set, 1/8"-3/8", 5 pcs. (82380)
- CLAUSS 7-1/2" Wire Cutter, Shear Cut (33503)
- BOSCH 1/2" Titanium Countersink (CST1)
- MIDWEST FASTENER 1-3/8" x 3-1/2" Brass Plated Steel Chest Handle 4PK (37262)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P268HG)
- Zoro Select Drill Bushings