Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/16 In
Mfr # PT4020KQ
Zoro # G3092400
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 7/16 in
- Bushing Type Headless Press Fit
- Concentricity Tolerance .0003" T.I.R. Max
- Head Material High Speed Steel
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT4020KQ
- Zoro # G3092400
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 7/16 in |
Overall Length | 1 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/8 in |
Size- Decimal | 7/16" (0.4375) |
Inside Dia. | 7/16 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | #31 - 0.1200 |
Details
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.4375 |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Double Angle Collet, DA180, 5/8 in. (01618-5/8)
- AVEN Cutter Tapered, 4-1/2", Semi Flush (10325)
- RIDGID 14 in L 2 in Cap. Cast Iron Rapid Pipe Wrench (14)
- HEROS PRIDE Collar Extender, One Size, Black (9061)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H4816LR)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H1616DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3216GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- Zoro Select Drill Bushings