Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/16 In
Mfr # P485KQ
Zoro # G3088130
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Material 52100 Thru Hardened
- Head Material High Speed Steel
- Inside Dia. 7/16 in
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P485KQ
- Zoro # G3088130
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/4 in |
Inside Dia. | 7/16 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size- Decimal | 7/16" (0.4375) |
Drill Size | 7/16 in |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #66 - 0.0330 |
Details
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.4375 |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Classical Cove Bit, 5/16 (38-252)
- GREENLEE Fishing Line, 500 Ft, Poly Line, 210 lb (430-500)
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- IRWIN QUICK-GRIP C-CLAMP 8"" (225108)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H3216IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (H324GY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H324GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H2612GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H568LR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- Zoro Select Press-Fit Bushings