Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/16 In
Mfr # P404KQ
Zoro # G8545625
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Decimal Equivalent 0.4375
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Inside Dia. 7/16 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P404KQ
- Zoro # G8545625
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 7/16 in |
Overall Length | 1/4 in |
Drill Size | 7/16 in |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size- Decimal | 7/16" (0.4375) |
Size - Decimal | 31/64 in - 0.4844 |
Details
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.4375 |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, 1-3/8"-12, Plug, 6 Flutes, UNF (308705)
- VAUGHAN Hatchet Rig Bldr 28Oz 17In L (RB28)
- KNIPEX Knipex KNT-13718 Forged Wire Strippers (KNT-13718)
- MILWAUKEE TOOL 3/16 in. x 6 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9096)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P405KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4010KQ)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (H888OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- Zoro Select Drill Bushings