Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 7
Mfr # PT2416GD
Zoro # G3062669
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Material - Machining High Speed Steel
- Hardness Rc 62-64
- Material 52100 Thru Hardened
- Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT2416GD
- Zoro # G3062669
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/8 in |
Inside Dia. | #7 |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Drill Size | #7 |
Size- Decimal | #7 (0.2010) |
Size - Decimal | 5/8 in - 0.6250 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.2010 |
Measurement System | Wire |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6301)
- MILWAUKEE TOOL 11mm Metric Flex Head Ratcheting Combination Wrench (45-96-9611)
- STANLEY Level 24in (42-468)
- KNIPEX ESD Precision Nippers, 5 In (78 71 125 ESD)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H488JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H1612EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4820LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P488KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size X (P4816KA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (HT4020JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4812LK)
- Zoro Select Press-Fit Bushings