Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 6mm
Mfr # PT288GY
Zoro # G3093575
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Head Type Headless
- Outside Dia. 7/16 in
- Hardness Rc 62-64
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT288GY
- Zoro # G3093575
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 7/16 in |
Inside Dia. | 6.00 mm |
Size- Decimal | 6.00mm (0.2362) |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | 6.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #28 - 0.1405 |
Details
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Thin Wall |
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Decimal Equivalent | 0.2362 |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Measurement System | Metric |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS RULE 6" FLEX 5R (GN616)
- IRWIN Tap (1320ZR)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2, Overall Bit Length: 1" (IWAF31PH22)
- WESTWARD Wrench, Combination/Stubby, Metric, 9mm (54PP22)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H404IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (PT124CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H324GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- ZORO SELECT Drill Bushing, P, Drill Size # 30 (P204DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 16 (H206FK)
- Zoro Select Drill Bushings