Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 6mm
Mfr # P325GY
Zoro # G3048407
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Type Headless Press Fit
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P325GY
- Zoro # G3048407
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 5/16 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | 6.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 6.00mm (0.2362) |
Outside Dia. | 1/2 in |
Drill Size | 6.00 mm |
Size - Decimal | W - 0.3860 |
Details
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Measurement System | Metric |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.2362 |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Bit Holder, 5/16 x 3/8 Square Drive Bit (2HC516SK)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (40336)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-115)
- J.W. WINCO GN319.5-25-1/4X20-A Revolving Ball Knob (319.5-25-1/4X20-A)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P166DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 23/64 In (P408JJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/64 In (P408IU)
- ZORO SELECT Drill Bushing, Type P, Drill Size N (P3216IH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT6424LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P8848NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H328FT)
- Zoro Select Drill Bushings