Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 6mm
Mfr # P324GY
Zoro # G3049265
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Size- Decimal 6.00mm (0.2362)
- Bushing Head Type Headless
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P324GY
- Zoro # G3049265
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 6.00mm (0.2362) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 1/4 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 6.00 mm |
Inside Dia. | 6.00 mm |
Size - Decimal | U - 0.3680 |
Details
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.2362 |
Measurement System | Metric |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-694 Mortar Tub, Forklift 10 Cubic Feet (11-694)
- TITAN BUFFER/POLISHER RANDOM ORBITAL 6" (TL22606)
- BESSEY 20 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800J-20)
- DRILL AMERICA 1/2"-20 HSS Left Hand 4 Flute Taper Tap (DWT60811)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/32 In (H4816KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- Zoro Select Drill Bushings