Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 6mm
Mfr # P2612GY
Zoro # G3088751
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Bushing Head Type Headless
- Decimal Equivalent 0.2362
- Drill Bushing Wall Type Standard Wall
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2612GY
- Zoro # G3088751
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 6.00 mm |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Outside Dia. | 13/32 in |
Overall Length | 3/4 in |
Size- Decimal | 6.00mm (0.2362) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 6.00 mm |
Size - Decimal | #5 - 0.2055 |
Details
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Decimal Equivalent | 0.2362 |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Measurement System | Metric |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 5 Piece Bolt-Grip® Deep Well Bolt Extractor Set (3094001)
- DEWALT 1-1/2"x24"x29" High Impact 4 Cutter SDS Max (DW5858)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 3/8 FLARE NUT - CHROME (MT4112)
- GREY PNEUMATIC SKT SET 1" DR-7C TRUCK WHEEL IM (GP9007)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4812IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (H3216GO)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4810LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P8828MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- Zoro Select Drill Bushings