Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 6.8mm
Mfr # PT286HQ
Zoro # G3054655
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Measurement System Metric
- Hardness Rc 62-64
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT286HQ
- Zoro # G3054655
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 6.80 mm |
Drill Size | 6.80 mm |
Outside Dia. | 7/16 in |
Size - Decimal | B - 0.2380 |
Details
Material | 52100 Thru Hardened |
Measurement System | Metric |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.2677 |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 X 5" Double End Boring Bar 90/45 Degree (1015-0250)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 13-7/8" L (10680)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .050" (51-2036)
- WESTWARD Push Puller, 30 Tons, Reach 10in. (29FX44)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5640LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6416NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- Zoro Select Press-Fit Bushings