Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 67
Mfr # P104AP
Zoro # G6244987
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0012 in /+0.0015 in
- Material 52100 Thru Hardened
- Heat Treatment Through Hardened
- Outside Dia. 5/32 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P104AP
- Zoro # G6244987
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Outside Dia. | 5/32 in |
Inside Dia. | #67 |
Overall Length | 1/4 in |
Drill Size | #67 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | #67 (0.0320) |
Size - Decimal | #67 - 0.0320 |
Details
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Measurement System | Wire |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Decimal Equivalent | 0.0320 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 6 Piece Mini Screwdriver Set w/stand / Holder (MDM706)
- DRILL AMERICA 1" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1INCH)
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- MILWAUKEE TOOL 9/16" S&D Black Oxide Drill Bit (48-89-2740)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8848OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P206DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1210DA)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P268HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- Zoro Select Drill Bushings