Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 6.4mm
Mfr # PT288HH
Zoro # G3093511
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Material 52100 Thru Hardened
- Measurement System Metric
- Heat Treatment Through Hardened
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT288HH
- Zoro # G3093511
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 7/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | 6.40 mm |
Inside Dia. | 6.40 mm |
Size - Decimal | #28 - 0.1405 |
Details
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Measurement System | Metric |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.2520 |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 6.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Nut for Cable Cutter Cat. No. 63041 (63083)
- KLEIN TOOLS Black Leather 5 Pockets, 5126 (5126)
- DRILL AMERICA 19/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F19/32)
- AMFLO Brass Ferrule, .718" I.D. (7330)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H2012EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6416MH)
- Zoro Select Press-Fit Bushings