Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 6.4mm
Mfr # P264HH
Zoro # G3086338
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Heat Treatment Through Hardened
- Head Material High Speed Steel
- Finish High Speed Steel
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P264HH
- Zoro # G3086338
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 6.40 mm |
Overall Length | 1/4 in |
Outside Dia. | 13/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 6.40 mm |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Size - Decimal | 1 in - 1.0000 |
Details
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.2520 |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket Set, SAE, 13 pcs (2650)
- DRILL AMERICA 16 Piece Forstner Drill Bit Set (DMS70-2016)
- DREMEL Shield Attachment Kit (A550)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MBASD)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H8822NM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- ZORO SELECT Drill Bushing, H, Drill Size X (H405KA)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (HT2010EX)
- ZORO SELECT Drill Bushing, Type H, Drill Size R (H4012IZ)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- Zoro Select Press-Fit Bushings