Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 6.3mm
Mfr # P328HF
Zoro # G3102386
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Heat Treatment Through Hardened
- Finish High Speed Steel
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P328HF
- Zoro # G3102386
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 1/2 in |
Drill Size | 6.30 mm |
Inside Dia. | 6.30 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #58 - 0.0420 |
Details
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Measurement System | Metric |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Decimal Equivalent | 0.2480 |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 6.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- ROBERTS/Q.E.P.. 7 GroutTile Brush (20842)
- TEKTON 3/4 Inch Drive x 36 mm Deep 6-Point Socket (SHD33136)
- KO-KEN Bit Holder 1/4 Hex 45mm Locking Quick Release 3/8 Sq. Drive (13142-F6.3)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4834LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00004955)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P488KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (PT2010FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT3610JB)
- Zoro Select Press-Fit Bushings