Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 60
Mfr # P104AX
Zoro # G6245057
original price:
$39.16
21% off
new price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal #60 (0.0400)
- Material - Machining High Speed Steel
- Outside Dia. Tolerance +0.0012 in /+0.0015 in
- Drill Size #60
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P104AX
- Zoro # G6245057
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | #60 (0.0400) |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Drill Size | #60 |
Outside Dia. | 5/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | #60 |
Overall Length | 1/4 in |
Size - Decimal | #60 - 0.0400 |
Details
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.0400 |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Wire |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 6 1/2 in Wire Stripper 12 to 8 AWG (45-090)
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- DREMEL Carbide Grout Removal Bit, 1/8 in. (570)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short (19712)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (HT2010EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H326FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P266FU)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P326FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (HT566LX)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- Zoro Select Press-Fit Bushings