Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5mm
Mfr # PT2416GA
Zoro # G1832041
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Size- Decimal 5.00mm (0.1969)
- Bushing Head Type Headless
- Decimal Equivalent 0.1969
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT2416GA
- Zoro # G1832041
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 5.00mm (0.1969) |
Overall Length | 1 in |
Drill Size | 5.00 mm |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Outside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 5.00 mm |
Size - Decimal | 5/64 in - 0.0781 |
Details
Measurement System | Metric |
Bushing Head Type | Headless |
Decimal Equivalent | 0.1969 |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Thin Wall |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 1/2" x 8-7/16" Tray Vise Base (312)
- CAT 6 Inch Drop Point Folding Knife (980060)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4530W-200)
- WERA General Purpose Torx Screwdriver T5 Round (05118181001)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4012KG)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2012EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT566MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- Zoro Select Press-Fit Bushings