Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5mm
Mfr # P266GA
Zoro # G3086021
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Inside Dia. 5.00 mm
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance +0.0012 in /+0.0015 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P266GA
- Zoro # G3086021
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 5.00 mm |
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Outside Dia. | 13/32 in |
Size- Decimal | 5.00mm (0.1969) |
Drill Size | 5.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Measurement System | Metric |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1969 |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 7.1" L (5NVZ5)
- HHIP 9/16-18NF H5 3 Flute Spiral Point Plug Tap (1011-6136)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 11/64 (54053)
- STANLEY Adjustable Wrench – 10" (87-471)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H2012EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4016IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 38 (H1616DC)
- ZORO SELECT Drill Bushing, H, Drill Size 21/32 In (H5616MM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H264GM)
- Zoro Select Drill Bushings