Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 58
Mfr # P138BA
Zoro # G6246746
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0420
- Concentricity Tolerance .0003" T.I.R. Max
- Heat Treatment Through Hardened
- Inside Dia. #58
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P138BA
- Zoro # G6246746
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #58 |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Size- Decimal | #58 (0.0420) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 13/64 in |
Drill Size | #58 |
Size - Decimal | S - 0.3480 |
Details
Decimal Equivalent | 0.0420 |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Measurement System | Wire |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-1/2 in 6 pt SAE Socket, 6 Points (J07524-LT)
- GEARWRENCH 12mm 6 Point Combination Wrench (81760D)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (8028)
- IRWIN Long Ship Auger Bit, 13/16 In, 18 In L (48713)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P5612LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P3222IO)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H2016EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 15/32 In (HT4810LA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size R (H4012IZ)
- Zoro Select Press-Fit Bushings