Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 58
Mfr # P105BA
Zoro # G6245233
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Outside Dia. 5/32 in
- Rockwell Hardness RC 62-64
- Measurement System Wire
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P105BA
- Zoro # G6245233
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/16 in |
Inside Dia. | #58 |
Drill Size | #58 |
Size- Decimal | #58 (0.0420) |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Size - Decimal | #58 - 0.0420 |
Details
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Measurement System | Wire |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.0420 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (S-10AG)
- OSG 3-1/16" Cobalt 130 Deg. Jobber Length Drill Bit (15125005)
- WIHA Torque Driver Set, 1/4", 10 to 50"-lb. (28595)
- STEINEL Reflector Nozzle, Size 9mm (9mm or 3/8in Reflector Tip)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (PT5620LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6mm (P2612GY)
- ZORO SELECT Drill Bushing, Type H, Drill Size C (H3216HB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 2 (HT2416GQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 19 (HT2010FC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8016NW)
- Zoro Select Press-Fit Bushings