Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/8 In
Mfr # PT5620MH
Zoro # G3081316
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Material - Machining High Speed Steel
- Head Material High Speed Steel
- Bushing Type Headless Press Fit
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT5620MH
- Zoro # G3081316
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 7/8 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Drill Size | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 5/8 in |
Size- Decimal | 5/8" (0.6250) |
Size - Decimal | 5/8" - 0.6250 |
Details
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0005" T.I.R. max |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Thin Wall |
Material | 52100 Thru Hardened |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.6250 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 17mm 4 Point 40mm 1/2 Sq. Drive (14400-17WN)
- GEDORE Torque Screwdriver, Pre-Set, 5-13/32 in. L (PGNS 1.5 FS)
- DIABLO Masonry Chop Saw Disc, 14 (DBD140109A01C)
- HYDE Floor Scraper, Flexible, 6", Carbon Steel (S19205)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P484IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 19 (H204FC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P6448LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 41 (H1312CW)
- ZORO SELECT Drill Bushing, H, Drill Size 17/32 In (H485LR)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT284HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P488IM)
- Zoro Select Press-Fit Bushings