Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/8 In
Mfr # PT5610MH
Zoro # G3092236
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Bushing Head Type Headless
- Measurement System Fractional Inch
- Finish High Speed Steel
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT5610MH
- Zoro # G3092236
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 5/8 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Size- Decimal | 5/8" (0.6250) |
Size - Decimal | #32 - 0.1160 |
Details
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Finish | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Decimal Equivalent | 0.6250 |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3000)
- DRILL AMERICA 3/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/4)
- CRESCENT H.K. PORTER Guy Strand Ratchet Cutter (8690CK)
- WESTWARD Straight Flute Tap, Plug 3 Flutes (10T702)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P164DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 57/64 In (HT8016NZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H3216IO)
- Zoro Select Press-Fit Bushings