Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/8 In
Mfr # P648MH
Zoro # G3591716
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Size- Decimal 5/8" (0.6250)
- Finish High Speed Steel
- Drill Size 5/8 in
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P648MH
- Zoro # G3591716
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 5/8 in |
Size- Decimal | 5/8" (0.6250) |
Drill Size | 5/8 in |
Outside Dia. | 1 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 7/8 in - 0.8750 |
Details
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0005" T.I.R. max |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.6250 |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- KO-KEN Socket 26mm 6 Point 77mm 1/2 Sq. Drive (4300M-26)
- KNIPEX High Leverage Combination Pliers, 8" Hig (02 02 200 SBA)
- WESTWARD Rolling Magnetic Sweeper, 150 Lb Pull (1VTY2)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H208DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H264GE)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6448MH)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3222HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP000009547)
- Zoro Select Press-Fit Bushings