Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/8 In
Mfr # P6422MH
Zoro # G3580771
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Outside Dia. 1 in
- Measurement System Fractional Inch
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P6422MH
- Zoro # G3580771
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Outside Dia. | 1 in |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 5/8 in |
Size- Decimal | 5/8" (0.6250) |
Drill Size | 5/8 in |
Size - Decimal | 5.00mm - 0.1969 |
Details
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.6250 |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 18 in Replacement Blade for 05170 Floor Scraper (TP05172)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 7/8" (00511)
- MILWAUKEE TOOL M12 FUEL 16 Gauge Variable Speed Nibbler (Tool Only) (2476-20)
- DAVIES Ball Knob, 5/16-18 Thread Size, 1.26"L, Blind Tap (0025AU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4822LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H325IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P326FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- Zoro Select Press-Fit Bushings