Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/8 In
Mfr # P5616MH
Zoro # G3591673
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Heat Treatment Through Hardened
- Size- Decimal 5/8" (0.6250)
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P5616MH
- Zoro # G3591673
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1 in |
Size- Decimal | 5/8" (0.6250) |
Drill Size | 5/8 in |
Outside Dia. | 7/8 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 5/8 in |
Size - Decimal | #7 - 0.2010 |
Details
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.6250 |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 16mm Pathfinder 80mm 1/2 Sq. Drive (14365M-16)
- TOOLPRO Replacement Spring/Wishbone for TP88051 Step-Up Bench (TP88097)
- OSG Screw Machine Drill Bit, 1.69 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595169)
- MILTON Lever Style Blow Gun, 1/4", Full Flow (S-120)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H324IN)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P488LK)
- Zoro Select Press-Fit Bushings