Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/64 In
Mfr # PT128CF
Zoro # G3082521
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Decimal Equivalent 0.0781
- Finish High Speed Steel
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT128CF
- Zoro # G3082521
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 5/64 in |
Inside Dia. | 5/64 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 1/2 in |
Outside Dia. | 3/16 in |
Size- Decimal | 5/64" (0.0781) |
Size - Decimal | 1-1/8 in - 1.1250 |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09111)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (531404)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP7782-6)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (PT126CY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 42 (H134CT)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT2812HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H208DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (PT8810OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4816JY)
- Zoro Select Drill Bushings