Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 55/64 In
Mfr # PT8012NU
Zoro # G3080948
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/4 in
- Bushing Head Type Headless
- Drill Bushing Wall Type Thin Wall
- Drill Size 55/64 in
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT8012NU
- Zoro # G3080948
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 1/4 in |
Drill Size | 55/64 in |
Size- Decimal | 55/64" (0.8594) |
Overall Length | 3/4 in |
Inside Dia. | 55/64 in |
Outside Dia. Tolerance | +0.0017 in /+0.0020 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 1-21/64 in - 1.3281 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 55/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Chamfer Router Bit, 1-11/32" Cutting Dia. (40-104)
- CENTURY DRILL & TOOL 4-1/8" Bi-Metal Hole Saw Shark Tooth (05066)
- K&S PRECISION METALS Saw F/K&S Metal Shapes (295)
- JACKSON SAFETY 4 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14752)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (PT244GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 4 (PT246GK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4034IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H204EX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/64 In (PT128CF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 15/32 In (H4816LA)
- Zoro Select Press-Fit Bushings