Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5.3mm
Mfr # PT246GJ
Zoro # G3062048
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. 3/8 in
- Material 52100 Thru Hardened
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT246GJ
- Zoro # G3062048
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 5.30 mm |
Overall Length | 3/8 in |
Drill Size | 5.30 mm |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Thin Wall |
Measurement System | Metric |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Head Type | No |
Decimal Equivalent | 0.2087 |
Heat Treatment | Through Hardened |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106P5)
- DYNAMIC Tools 1/2" Drive Torx® Head, T50 Long Bit, Chrome Finish Socket (D013750)
- OSG Spiral Point Tap, Plug 2 Flutes (2885305)
- WILTON Sledge Hammer, 20 lb., 24 In, Rubber/Steel (22024)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (HT2410GO)
- ZORO SELECT Drill Bushing, H, Drill Size 8.5mm (H404IX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00004090)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4822JN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- Zoro Select Press-Fit Bushings