Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/32 In
Mfr # P2022EU
Zoro # G1989386
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Bushing Type Headless Press Fit
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Material 52100 Thru Hardened
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P2022EU
- Zoro # G1989386
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. | 5/32 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 5/32" (0.1562) |
Outside Dia. | 5/16 in |
Drill Size | 5/32 in |
Overall Length | 1 3/8 in |
Size - Decimal | #8 - 0.1990 |
Details
Measurement System | Fractional Inch |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.1562 |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (460)
- OSG Screw Machine Drill Bit, 3.69 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595369)
- RIDGID Gauge, Groove Setting (87932)
- DIABLO 3-3/8" 12 TPI Bi-Metal T-Shank Jig Saw Blades for Thick Metal 5Pk (DJT121BF5)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4034IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (PT244GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P328HG)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H5628MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H1616DY)
- Zoro Select Drill Bushings