Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5.1mm
Mfr # PT2416GC
Zoro # G1832035
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5.10 mm
- Measurement System Metric
- Hardness Rc 62-64
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT2416GC
- Zoro # G1832035
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 5.10 mm |
Overall Length | 1 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 5.10 mm |
Outside Dia. | 3/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Measurement System | Metric |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Thin Wall |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Head Type | No |
Decimal Equivalent | 0.2008 |
Heat Treatment | Through Hardened |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 56-1/8 x 1/4 x 6TPI Wood BSB, 56-1/8 in L, 1/4" W, 6 TPI, 0.012" Thick (BS5618-6W)
- DYNAMIC 8Pcs SAE Stubby Flex Head, Combo Ratcheting Wrench Set, 5/16"-3/4" (D076607)
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion (DCD130T1)
- VEGA Slotted Bit Finder 12 (12-14) x 3-7/8 (BBF12)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4822JN)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 4 (PT246GK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P405KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/64 In (P164DJ)
- Zoro Select Drill Bushings