Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/16 In
Mfr # PT366IM
Zoro # G3092909
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Measurement System Fractional Inch
- Concentricity Tolerance .0003" T.I.R. Max
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT366IM
- Zoro # G3092909
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 5/16" (0.3125) |
Outside Dia. | 9/16 in |
Drill Size | 5/16 in |
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | 5/16 in |
Size - Decimal | #3 - 0.2130 |
Details
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.3125 |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Thin Wall |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/16)
- BOSTITCH Air Siding Nailer, Full Rnd, 15 Deg (N66C-1)
- GREENLEE Slug Splitter Punch (745H-3/4)
- AMPG Magnetic Back, MTI, Peacock, Enco Agd 2 (Z2730)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H325FT)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (HT5610MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7.6mm (HT368IG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 49 (H134CB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P324IM)
- Zoro Select Drill Bushings