Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/16 In
Mfr # P4816IM
Zoro # G3061655
original price:
$9.47
17% off
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Head Type Headless
- Drill Bushing Wall Type Standard Wall
- Size- Decimal 5/16" (0.3125)
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P4816IM
- Zoro # G3061655
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 5/16" (0.3125) |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Outside Dia. | 3/4 in |
Inside Dia. | 5/16 in |
Drill Size | 5/16 in |
Overall Length | 1 in |
Size - Decimal | 53/64 in - 0.8281 |
Details
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3125 |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL RAFTER ANGLE SQUARE 7"" (RAS-70B-ORAN)
- VEGA Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- KODIAK CUTTING TOOLS .235 HSS Chucking Reamer Straight Flute Straight Shank (5476251)
- GREY PNEUMATIC 1" Drive Standard Socket Set, 9 pcs (9159)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P488IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6mm (PT288GY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 49/64 In (HT7212NE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H324GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1210DA)
- ZORO SELECT Drill Bushing, H, Drill Size V (H488JR)
- Zoro Select Press-Fit Bushings