Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/16 In
Mfr # P324IM
Zoro # G3049019
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Material - Machining High Speed Steel
- Outside Dia. 1/2 in
- Bushing Head Type Headless
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P324IM
- Zoro # G3049019
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 1/2 in |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 5/16" (0.3125) |
Inside Dia. | 5/16 in |
Drill Size | 5/16 in |
Size - Decimal | V - 0.3770 |
Details
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Decimal Equivalent | 0.3125 |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 103-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (443653)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- CAPRI TOOLS 3/4 in Drive 40 in Extended Leverage Breaker Bar (CP40124)
- ZORO SELECT Spade Drill, Size 1/4 in. (400-001060)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P3216IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P164DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H328FU)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- Zoro Select Press-Fit Bushings