Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 5/16 In
Mfr # P3216IM
Zoro # G3591007
original price:
$10.89
5% off
new price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Head Material High Speed Steel
- Bushing Type Headless Press Fit
- Drill Size 5/16 in
- Inside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3216IM
- Zoro # G3591007
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | 5/16 in |
Inside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 5/16" (0.3125) |
Overall Length | 1 in |
Outside Dia. | 1/2 in |
Size - Decimal | 31/32 in - 0.9688 |
Details
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.3125 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drop-in Anchor Setting Tool, 5/16" dia. (09342-PWR)
- DOMINATOR Pry Bar, 38-1/2" L, 7" W, 1/2" Thick (14074)
- MILWAUKEE TOOL Medium Funnel Head Attachment w/ RUST GUARD Plating (48-53-2786)
- KODIAK CUTTING TOOLS #1-72 Standard Hand Tap 3 Piece Tap Sets (5499703)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P324IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 27/64 In (P4812KK)
- ZORO SELECT Drill Bushing, Type P, Drill Size M (P3216ID)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- ZORO SELECT Drill Bushing, H, Drill Size # 10 (HT245FX)
- Zoro Select Press-Fit Bushings