Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 4mm
Mfr # PT2010EW
Zoro # G3081517
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Material - Machining High Speed Steel
- Outside Dia. 5/16 in
- Finish High Speed Steel
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT2010EW
- Zoro # G3081517
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/16 in |
Size- Decimal | 4.00mm (0.1575) |
Overall Length | 5/8 in |
Drill Size | 4.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 4.00 mm |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size - Decimal | 1-15/32 in - 1.4688 |
Details
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Thin Wall |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.1575 |
Measurement System | Metric |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 64 Teeth (RB-BNCE-50SS)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 7/64 (54010)
- ERICKSON Spare Part, Turn Wedge Screw (AS832 / AS-8-32)
- J.W. WINCO DIN508-18-M12-10 T-Slot Nut Steel (A158907)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT6424LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P568MM)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT284HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (P2012DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 31 (P166DT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H2012DY)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- Zoro Select Drill Bushings