Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 4mm
Mfr # P206EW
Zoro # G3059379
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P206EW
- Zoro # G3059379
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/16 in |
Overall Length | 3/8 in |
Drill Size | 4.00 mm |
Inside Dia. | 4.00 mm |
Size- Decimal | 4.00mm (0.1575) |
Size - Decimal | 4.00mm - 0.1575 |
Details
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Measurement System | Metric |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.1575 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Off-Set Type (536-101)
- ZORO SELECT Construction Reamer, 7/16 In., 5-3/8 In. L (13H817)
- AMERICAN FORGE & FOUNDRY 4-7/8" Drive, 4-7/8" 8 Points (18519)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/64 In (P2012EG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H326FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/32 In (P2022EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P3216IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6422LX)
- Zoro Select Drill Bushings