Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 4.9mm
Mfr # P2016FW
Zoro # G3086730
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P2016FW
- Zoro # G3086730
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Outside Dia. | 5/16 in |
Inside Dia. | 4.90 mm |
Drill Size | 4.90 mm |
Size - Decimal | #76 - 0.0200 |
Details
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Metric |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.1929 |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 50mm Bi-Metal Hole Saw (MHS315)
- CRESCENT T30 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T30-25)
- CRAFTSMAN Wrenches, 12mm 72 Tooth 12 Point Metric (CMMT42423)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Delicate Work (PN-2005)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H206FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/64 In (PT366IF)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H406IU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00003379)
- ZORO SELECT Drill Bushing, Type P, Drill Size X (P408KA)
- ZORO SELECT Drill Bushing, Type H, Drill Size M (H328ID)
- ZORO SELECT Drill Bushing, P, Drill Size 5.6mm (P268GP)
- Zoro Select Press-Fit Bushings