Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 49/64 In
Mfr # PT7212NE
Zoro # G3081018
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.7656
- Drill Size 49/64 in
- Bushing Type Headless Press Fit
- Inside Dia. 49/64 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT7212NE
- Zoro # G3081018
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 49/64 in |
Inside Dia. | 49/64 in |
Outside Dia. | 1 1/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0017 in /+0.0020 in |
Overall Length | 3/4 in |
Size- Decimal | 49/64" (0.7656) |
Size - Decimal | 49/64" - 0.7656 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Storage Accessories, 3"-1 Rolling Worksh (CMST18614)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1128ZR)
- TESA BROWN & SHARPE Dial Caliper, 12 In, 0.001 In Grad, White (599-579-12-1)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 14"D (IM2750)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 2 (HT2416GQ)
- ZORO SELECT Drill Bushing, H, Drill Size 15/64 In (HT2810GX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P485KQ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/16 In (HT1212BR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (H138CQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/64 In (P2012EG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT365JB)
- Zoro Select Drill Bushings