Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 49/64 In
Mfr # P8812NE
Zoro # G3058058
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 49/64" (0.7656)
- Measurement System Fractional Inch
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Bushing Head Type Headless
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P8812NE
- Zoro # G3058058
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 49/64" (0.7656) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 49/64 in |
Overall Length | 3/4 in |
Outside Dia. | 1 3/8 in |
Drill Size | 49/64 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Size - Decimal | 7/8 in - 0.8750 |
Details
Measurement System | Fractional Inch |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0005" T.I.R. max |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.7656 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Mount 4" 3-Jaw Lathe Chuck (3900-4702)
- ARTU Multi-Purpose Bit, Quick Connect, 5/32" (01458)
- WILLIAMS Locking Extension 1/2" Dr, 10" L, 1 Pieces, Chrome plated (32025)
- KRAFT TOOL Elite Series Square End M, 16"x3-1/8 (CFE150K)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 38 (H1616DC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4812JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H328IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- Zoro Select Drill Bushings