Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 49/64 In
Mfr # P6412NE
Zoro # G3064988
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 49/64 in
- Head Material High Speed Steel
- Concentricity Tolerance .0005" T.I.R. max
- Size- Decimal 49/64" (0.7656)
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P6412NE
- Zoro # G3064988
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 49/64 in |
Size- Decimal | 49/64" (0.7656) |
Overall Length | 3/4 in |
Inside Dia. | 49/64 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Outside Dia. | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 49/64 in - 0.7656 |
Details
Head Material | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.7656 |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/4" 12 Point Long Pattern Combination Wrench (81735)
- DIABLO SAW BLADE 6-1/2"" 48T (D0648CFX)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0708A5)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT365JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4012KK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H6416LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- ZORO SELECT Drill Bushing, P, Drill Size 3/32 In (P134CU)
- ZORO SELECT Drill Bushing, H, Drill Size U (H4034JN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 4.9mm (H268FW)
- Zoro Select Drill Bushings