Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 45/64 In
Mfr # P6422MU
Zoro # G3064735
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Inside Dia. 45/64 in
- Measurement System Fractional Inch
- Bushing Type Headless Press Fit
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P6422MU
- Zoro # G3064735
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 45/64 in |
Outside Dia. | 1 in |
Drill Size | 45/64 in |
Size- Decimal | 45/64" (0.7031) |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 5.00mm - 0.1969 |
Details
Measurement System | Fractional Inch |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Decimal Equivalent | 0.7031 |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE53)
- WESTWARD #39 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM10)
- PROTO 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5442)
- STANLEY Tool Box, Black/Yellow, 12-1/2 in W (STST13331)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1212DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT2812HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 49 (H134CB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 23 (H208ES)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT368IM)
- Zoro Select Drill Bushings