Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 43/64 In
Mfr # P6448MP
Zoro # G6274466
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Rockwell Hardness RC 62-64
- Concentricity Tolerance .0005" T.I.R. max
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P6448MP
- Zoro # G6274466
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 43/64 in |
Size- Decimal | 43/64" (0.6719) |
Drill Size | 43/64 in |
Outside Dia. | 1 in |
Size - Decimal | 43/64" - 0.6719 |
Details
Measurement System | Fractional Inch |
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.6719 |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO D1084L 10-Inch Diameter 84T Tcg Saw Blade With 5/8-Inch Arbor (D1084L)
- MILWAUKEE TOOL 3/8 in Drive Socket Set, 36 pcs (49-66-6805)
- MILWAUKEE TOOL Cordless Rotary Hammer Kit, 18.0V, Li-ion (2718-22HD, 48-11-1812)
- DREMEL Oscillating Tool Blades, Bi-Metal (MM494U)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (H6416LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4010KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (PT8824OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (P8812NE)
- ZORO SELECT Drill Bushing, H, Drill Size 6.4mm (HT284HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P568MM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- Zoro Select Press-Fit Bushings