Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 41/64 In
Mfr # P5612MK
Zoro # G3087449
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Heat Treatment Through Hardened
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P5612MK
- Zoro # G3087449
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Size- Decimal | 41/64" (0.6406) |
Outside Dia. | 7/8 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 41/64 in |
Drill Size | 41/64 in |
Size - Decimal | #7 - 0.2010 |
Details
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0005" T.I.R. max |
Decimal Equivalent | 0.6406 |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic (5582BD)
- BURNDY Type W Crimping Die, Pink (W25VT)
- PROTO 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (J7217M)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4012KK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 11 (H204FV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- ZORO SELECT Drill Bushing, P, Drill Size # 7 (P3212GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001433)
- ZORO SELECT Drill Bushing, P, Drill Size # 21 (P205EX)
- Zoro Select Press-Fit Bushings