Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 41
Mfr # PT126CW
Zoro # G3082661
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Heat Treatment Through Hardened
- Measurement System Wire
- Inside Dia. #41
- Decimal Equivalent 0.0960
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT126CW
- Zoro # G3082661
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #41 |
Size- Decimal | #41 (0.0960) |
Outside Dia. | 3/16 in |
Drill Size | #41 |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/8 in |
Size - Decimal | 1-1/8 in - 1.1250 |
Details
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Measurement System | Wire |
Decimal Equivalent | 0.0960 |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #41
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #51 HSS Taper Length Drill Bit (DWDTL51)
- WESTWARD 11/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE5)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- UNIVERSAL TOOL Long Reach Chisel Scaler (UT8630LI)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/32 In (H4816KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3222IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H208EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 27/64 In (P408KK)
- Zoro Select Drill Bushings