Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 40
Mfr # PT126CY
Zoro # G3082655
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Drill Size #40
- Head Material High Speed Steel
- Size- Decimal #40 (0.0980)
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT126CY
- Zoro # G3082655
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #40 |
Size- Decimal | #40 (0.0980) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Outside Dia. | 3/16 in |
Overall Length | 3/8 in |
Inside Dia. | #40 |
Size - Decimal | 1-1/8 in - 1.1250 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Precision Cable Stripper, 6 to 25mm (CST-25)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Hi-Viz Yellow (38073)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-5/8" (92mm) (FCH0358-G)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 1-1/2 in L Shank, 0.3 in Head (PDPAWL-150)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H264GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5.1mm (PT2416GC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P568LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (PT4010JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- Zoro Select Press-Fit Bushings