Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 4
Mfr # PT246GK
Zoro # G3062039
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish High Speed Steel
- Hardness Rc 62-64
- Outside Dia. 3/8 in
- Drill Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT246GK
- Zoro # G3062039
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/8 in |
Drill Size | #4 |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. | #4 |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #4 (0.2090) |
Size - Decimal | 5/8 in - 0.6250 |
Details
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.2090 |
Measurement System | Wire |
Drill Bushing Wall Type | Thin Wall |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121700)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6163)
- CRAFTSMAN Sockets, 1/4" Drive 4.5mm 6 Point Deep S (CMMT99101)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size C (P3216HB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size R (H4012IZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/32 In (HT728NH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (SP00001049)
- Zoro Select Drill Bushings