Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 4
Mfr # P324GK
Zoro # G3049387
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2090
- Hardness Rc 62-64
- Measurement System Wire
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P324GK
- Zoro # G3049387
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | #4 |
Drill Size | #4 |
Size- Decimal | #4 (0.2090) |
Outside Dia. | 1/2 in |
Overall Length | 1/4 in |
Size - Decimal | U - 0.3680 |
Details
Decimal Equivalent | 0.2090 |
Hardness | Rc 62-64 |
Measurement System | Wire |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 24" True Blue Magnetic Box Level (EM75.24)
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0770FM)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Phillips #1 Power Bit (25 Pack) (48-32-4160)
- POWERMATIC Rail-Assembly 64-Long (2653046Z)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P5612ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H166EC)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H408JZ)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1212CY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- ZORO SELECT Drill Bushing, P, Drill Size 5.6mm (P268GP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (HT566LX)
- Zoro Select Drill Bushings