Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 39/64 In
Mfr # P6440ME
Zoro # G9737192
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Inside Dia. 39/64 in
- Material 52100 Thru Hardened
- Size- Decimal 39/64" (0.6094)
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P6440ME
- Zoro # G9737192
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 2 1/2 in |
Inside Dia. | 39/64 in |
Size- Decimal | 39/64" (0.6094) |
Drill Size | 39/64 in |
Outside Dia. | 1 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 39/64" - 0.6094 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Spring Hose Clamp Pliers, 7 1/4" Spring (85 51 180 A)
- IRWIN Aviation Snips, 10" (2073112)
- ROTHENBERGER Pipe Threading Dies, NPT, 2 in (70946)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 625ft-lbs Max Rev Torque, Super Duty (232TGSL)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT124CU)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P485KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4034IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P568LZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- Zoro Select Press-Fit Bushings