Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 39/64 In
Mfr # P6434ME
Zoro # G1986741
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish High Speed Steel
- Outside Dia. 1 in
- Drill Bushing Wall Type Standard Wall
- Drill Size 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P6434ME
- Zoro # G1986741
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 in |
Drill Size | 39/64 in |
Size- Decimal | 39/64" (0.6094) |
Overall Length | 2 1/8 in |
Inside Dia. | 39/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | 39/64" - 0.6094 |
Details
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.6094 |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0005" T.I.R. max |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHS23M)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35Y)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2116S)
- WESTWARD 24 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D588)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P264GO)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H134BT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H325GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (HT288HN)
- Zoro Select Drill Bushings